Beli fitting adapter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Fitting Pneumatic Tubing  Extension Screw Adapter (Nepel Pneumatik)
    Mulai

    Rp13.900

    PISCO Fitting Pneumatic Tubing Extension Screw Adapter (Nepel Pneumatik)
    atribut:
    • Finish Material: Metal Parts: Brass + Electroless Nickel Plate
  2. BOTH-WELL Union 316/L SW 3M BW
    Mulai

    Rp369.900

    BOTH-WELL Union 316/L SW 3M BW
    atribut:
    • Material: 316/L
    • Size (inch): 3/8
    • Class: 3000#
  3. ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)
    Mulai

    Rp419.900

    ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)
    Deskripsi:
    BSPT-to-NPT steel hydraulic hose adapters are typically used in high-pressure hydraulic applications to connect compatible hydraulic hoses to pipe or equipment. They provide good wear resistance, conductivity, and durability. These adapters have a BSPT (British Standard Pipe Tapered) connection on one end and an NPT (National Pipe Taper) connection on the other end.
    atribut:
    • Crimpable: No
    • Fitting Material: Carbon Steel x Carbon Steel
    • For Hose Type: Hydraulic
    • Material Grade: 12L14; 12L15
  4. BOTH-WELL Tee
    Mulai

    Rp83.900

  5. BOTH-WELL Union 316/L NPT 3M BW
    Mulai

    Rp269.900

    BOTH-WELL Union 316/L NPT 3M BW
    atribut:
    • Material: 316/L
    • Class: 3000#
  6. Mega UNION 316/L NPT 3M MEG
    Mulai

    Rp399.900

    Mega UNION 316/L NPT 3M MEG
    atribut:
    • Material: 316/L
    • Class: 3000#
  7. SMC Fitting Elbow Pneumatic Swivel KFV08 Series (Nepel Pneumatik L)
    Mulai

    Rp149.900

    SMC Fitting Elbow Pneumatic Swivel KFV08 Series (Nepel Pneumatik L)
    atribut:
    • Type Of Thread: R
    • Suitable Tube Inner Diameter (Φmm): 6
    • Shape: Swivel elbow
    • Material: Brass
    • Sealing Type: [Male screw] (-) No sealant
    • Suitable Tube Outer Diameter (Φmm): 8
  8. JD Delcorte UNION 316/L NPT 3M JD
    Mulai

    Rp839.900

    JD Delcorte UNION 316/L NPT 3M JD
    atribut:
    • Material: 316/L
    • Class: 3000#
  9. Non Brand Garden Hose Adapter & Connector (Konektor Selang)
    Mulai

    Rp369.900

    Non Brand Garden Hose Adapter & Connector (Konektor Selang)
    Deskripsi:
    Garden-hose-to-NPT adapters and connectors are typically used to connect garden hoses to pipes. They can also change the gender of a threaded end of a pipe, hose, or accessory. These fittings have a GHT (garden hose thread) connection on one end and an NPT (National Pipe Taper) connection on the other end. The connections can be either male or female.
  10. WEATHERHEAD Brass Hydraulic Hose Adapter
    Mulai

    Rp649.900

    WEATHERHEAD Brass Hydraulic Hose Adapter
    Deskripsi:
    NPTF-to-NPTF brass hydraulic hose adapters are typically used in hydraulic hose assemblies to convey fuel in automotive applications. They are highly resistant to corrosion, heat, and water damage. They have an NPTF (National Pipe Tapered Fuel) connection on both ends of the fitting. The NPTF connection (or dryseal thread) forms a tight seal when mated with the opposite gender.
    atribut:
    • UNSPSC: 40141719
    • Compatible Pipe Size (inch): 1/2
    • Crimpable: No
    • Fitting Material: Brass x Brass
    • Fitting Movement: Rigid
    • Fitting Shape: 45° Elbow
    • For Hose Type: Air; Automotive; Hydraulic; Water
    • Hose Fitting A Connection Type: NPTF
    • Hose Fitting A Gender: Male
    • Hose Fitting A Size (inch): 1/2
    • Hose Fitting B Connection Type: NPTF
    • Hose Fitting B Gender: Female
    • Hose Fitting B Size (inch): 1/2
    • Includes O-Ring: No
    • Material Grade: CA360
    • Maximum Working Pressure at 70°F (psi): 1200
    • Overall Length (inch): 0.75
    • Thread Size (inch): 1/2\"-14
  11. JD Delcorte UNION 316/L SW 3M JD
    Mulai

    Rp1.899.900

    JD Delcorte UNION 316/L SW 3M JD
    atribut:
    • Material: 316/L
    • Class: 3000#
  12. BOTH-WELL Elbow Thread
    Mulai

    Rp61.900

    BOTH-WELL Elbow Thread
    atribut:
    • Connection: NPT (Thread)
  13. Mr. Flex Multispiral Hydraulic Hose
    Mulai

    Rp149.900

    Mr. Flex Multispiral Hydraulic Hose
    Deskripsi:
    Tube: Hydraulic fluids on a mineral,vegetable oil and glycol basic resitant special synthetic rubberReinforcement :4 High tensille steel spiralsCover : Hydraulic oil, abrasion and weather resistant wrapped synthetic rubber
    atribut:
    • Working Temperature (°C): -40 ~ +121
  14. Ryuko Butterfly Valve uPVC with Lever Handle (Katup Kupu-Kupu)
    Mulai

    Rp629.900

    Ryuko Butterfly Valve uPVC with Lever Handle (Katup Kupu-Kupu)
    Deskripsi:
    Ryuko Butterfly Valve PVC 2 Inch / 63 mm JIS Industrial ValveRyuko Industrial Valve adalah Valve PVC adalah yang dirancang dengan standard dan spesifikasi tinggi yang banyak dibutuhkan untuk bidang IndustriButterfly Valve PVC adalah jenis katup quarter-turn (seperempat putaran) yang berfungsi mangatur aliran fluida atau gas melewati sistem perpipaan. Menggunakan katup yang berbentuk piringan yang dapat berputar 90 derajat untuk membuka dan menutup aliran dengan cepat atau mengatur laju aliran di suatu sistem perpipaan. Sangat direkomendasikan untuk sistem perpipaan yang membutuhkan ketahanan bahan kimia (Chemical Resistance)
    atribut:
    • Material: Body Valve : uPVC Premium; Seal : EPDM Premium
  15. Metalwork Reducer Taper Male Female Fitting Series A4 (Sambungan Reduksi)
    Mulai

    Rp50.900

    Metalwork Reducer Taper Male Female Fitting Series A4 (Sambungan Reduksi)
    atribut:
    • Body Material: Brass
    • Functional Denomination: Fitting A4 Reducer Female Conical
    • Max. Input Pressure (bar): 060
    • Maximum Temperature (°C): 150
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -40
    • Product's Series: Standard Fitting \"A\" Series
    • Thread Type: Cylindrical Gas
  16. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
Daftar Harga fitting adapter Terbaru October 2026
PISCO Fitting Pneumatic Tubing Extension Screw Adapter (Nepel Pneumatik)Rp13.900
BOTH-WELL Union 316/L SW 3M BWRp369.900
ADAPTALL Fitting Adapter Steel Hydraulic Hose (Adaptor Male-Female)Rp419.900
BOTH-WELL TeeRp83.900
BOTH-WELL Union 316/L NPT 3M BWRp269.900
Mega UNION 316/L NPT 3M MEGRp399.900
SMC Fitting Elbow Pneumatic Swivel KFV08 Series (Nepel Pneumatik L)Rp149.900
BOTH-WELL Reducer CouplingRp29.900
JD Delcorte UNION 316/L NPT 3M JDRp839.900
Non Brand Garden Hose Adapter & Connector (Konektor Selang)Rp369.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)